missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Chromatography Column with Rotaflo™ Stopcock
Manufactured from Pyrex™ borosilicate glass. Quickfit™ Chromatography Column with Rotaflo™ Stopcock includes a 0 porosity chemically resistant glass sintered disc. PTFE Stopcock provides fine control of eluent flow. Ground glass socket accepts Quickfit™ reservoirs.
190.00 € - 330.00 €
Specifications
Description | Chromatography Column |
---|---|
Quantity | 1 Pack |
Material | Pyrex™ Borosilicate Glass |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Connector Types | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Connector Types | Includes | Price | Quantity & Availability | ||
11318074
|
Quickfit
CR20/30 |
300 mm | 20 mm | 19/26 Socket | GP Rotaflo™ 3mm bore stopcock |
222.00 €
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
12011292
|
Quickfit
CR30/50 |
500 mm | 26 mm | 24/29 Socket | GP Rotaflo™ 3mm bore stopcock |
230.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
12478826
|
Quickfit
CR10/40 |
400 mm | 10 mm | 14/23 Socket | GP Rotaflo™ 3mm bore stopcock |
215.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
12468836
|
Quickfit
CR60/50 |
500 mm | 40 mm | 40/38 Socket | GP Rotaflo™ 6mm bore stopcock |
330.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
12081262
|
Quickfit
CR10/20 |
200 mm | 10 mm | 14/23 Socket | GP Rotaflo™ 3mm bore stopcock |
195.00 €
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
12498826
|
Quickfit
CR20/50 |
500 mm | 20 mm | 19/26 Socket | GP Rotaflo™ 3mm bore stopcock |
190.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
Description
Manufactured from Pyrex™ borosilicate glass. Quickfit™ Chromatography Column with Rotaflo™ Stopcock includes a 0 porosity chemically resistant glass sintered disc. PTFE Stopcock provides fine control of eluent flow. Ground glass socket accepts Quickfit™ reservoirs.
- With PTFE Rotaflo™ Stopcock for fine control of eluent flow
- Chemically resistant glass sintered disc - porosity 0
- Ground glass socket accepts Quickfit™ reservoirs
- Manufactured from Pyrex™ borosilicate glass
Specifications
Chromatography Column | |
1 Pack | |
Pyrex™ Borosilicate Glass |