missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Single Cone with Long Tip

Allows cone to be joined to glass tubing

Brand:  Quickfit CBB10UB

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15547760

  • 277.00 € / Pack of 50


Call for latest local availability
01 885 5854
Add to basket

Description

Description

  • Useful for construction of stirrer guides
  • Unbadged and free from ceramic markings
  • Avoids problem of badge charring at high temperatures which can give an untidy appearance
  • Long tip cones manufactured with minimum shank length of 90mm
Specifications

Specifications

10/Pk.
Dia. Shank: 8mm, Bore: 3mm
Single Cone with Long Tip
1mm
Videos
Documents