missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ HP Rotaflo™ Straight Pattern Plain Side-arm

Side arms are 100mm in length

Brand:  Quickfit HP3ST/5

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11936728

  • 77.12 € / Each


Estimated Shipment: 13-07-2021
Add to basket

Description

Description

  • Side arms are 100mm in length
Specifications

Specifications

Bore: 5 mm, OD: 8 mm
Borosilicate Glass
Plain Side-arm
210 mm
3 mm
Videos
SDS
Documents
Certificates