missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Straight Tubing Adapter
Add detachable tubing to a glass vescle with a glass tubing adapter. QuickFit™ straight tubing adapters come in different sizes to fit containers or varying sizes.
180.00 € - 229.00 €
Specifications
For Use With (Equipment) | Flexible tubing, Rubber hose |
---|---|
Includes | Detachable Plastic screw thread connector |
Material | Borosilicate Glass |
Product Type | Straight tubing adapter |
Product Code | Brand | Standard Taper Joint No. | Material | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Material | Includes | Price | Quantity & Availability | |||
15547930
|
Quickfit
MF13/4/SC |
29/32 | Borosilicate Glass | Detachable Plastic screw thread connector |
229.00 €
Pack of 5 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
15537930
|
Quickfit
MF13/3/SC |
24/29 | Borosilicate Glass | Detachable Plastic screw thread connector |
180.00 €
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
Description
- With straight connection for the attachment of rubber hose etc
- Detachable plastic screwthread connectors allow flexible tubing to be fitted easily and safely
Specifications
Flexible tubing, Rubber hose | |
Detachable Plastic screw thread connector | |
Borosilicate Glass | |
Straight tubing adapter |