Learn More
Quickfit™ Two-Neck Round-Bottom Glass Flask
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.
Brand: Quickfit FR2L/5S/2A
532.00 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.70000kg
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.
- Fitted with two Quickfit™ ground glass sockets - One vertical centre neck - One angled side neck
- Side neck useful for introducing gas inlet tubes and thermometers etc. , into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
2000 mL | |
225 mm | |
34/35 (Centre), 19/26 (side) |
Borosilicate Glass | |
2 | |
Round |