missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Rack
Brand: Tenak™ TE21360
Code : NEW
Additional Details : Weight : 2.10000kg
Description
freezer, for 18 boxes, 32mm high, stainless steel, with locking rod, TenakSpecifications
Stainless Steel | |
Locking rod to secure cryoboxes | |
140 x 140 x 643 mm | |
643 mm | |
Cryoboxes (18, 32 mm H) |
All freezer models | |
1 x 18 | |
140 mm | |
140 mm |