missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Freezer Boxes for Centrifuge Tubes, 17 mm Diameter
Freezer Box designed to hold Falcon™ tubes in ULT freezers.
Brand: Tenak™ TE22392
Code : NEW
Additional Details : Weight : 0.34000kg
Description
- Made of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at +121°C for 20 minutes
- 15 mL tube size
Specifications
Autoclavable | |
25 x 15 mL Centrifuge Tubes | |
Falcon™ Tubes | |
130 x 130 x 130 mm |
Clear | |
Polypropylene | |
As low as -90°C |