missing translation for 'onlineSavingsMsg'
Learn More

Manutan Rapid pallet racking extension bay, 3000mm x 2700mm x 1100mm

Brand:  Manutan A368350

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12869218

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Extend your racking and optimise storage with these extension bays. Simply clip extension bay onto the frame of the starter bay. One x pre assembled heavy duty steel upright frame. Beams supplied in pairs with safety clips. Fitted with heavy duty base plates. Hard wearing powder coated finish in blue/orange. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.
  • Capacity per beam level UDL: 2000kg
  • Beam width: 2700mm
  • Dimensions (H x D): 3000mm x 1100mm
  • Number of pallets stored: 6
  • Capacity per pair beams: 2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers