missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Rapid pallet racking extension bay, 5000mm x 2700mm x 900mm
Brand: Manutan 799R201
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Extend your racking and optimise storage with these extension bays. Simply clip extension bay onto the frame of the starter bay. One x pre assembled heavy duty steel upright frame. Beams supplied in pairs with safety clips. Fitted with heavy duty base plates. Hard wearing powder coated finish in blue/orange. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.- Capacity per beam level UDL: 2000kg
- Beam width: 2700mm
- Dimensions (H x D): 5000mm x 900mm
- Number of pallets stored: 8
- Capacity per pair beams: 3