missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica™ RC Series Hot Plate, Ambient to 370°C, Aluminum

Shape: Round; Size: 5.3 in. dia.

Brand:  VELP Scientifica™ F20700431

Code : NEW

Additional Details : Weight : 1.40000kg

Product Code. 15329664

  • 179.00 € / Each


Estimated Shipment
29-06-2020
Add to basket

Description

Description

  • Excellent Performance
  • Uniform heat distribution with coated aluminum alloy heating plate
  • Excellent resistance to chemicals
  • Maximum temperature 370°C
  • Accepts up to 15 liter flasks (155 mm dia. hotplate)
  • Simple and Practical
  • Control panel is IP 42 protected from liquid spills with run-off groove (RC only)
  • Ergonomic Design
  • Inclined control panel for easy access and visibility (RC)
  • Control panel shielded against spillage (RC 2)
  • AluBlocks™ maximize temperature control and save handling time (RC only)
  • Run different tubes by combining AluBlocks™ (RC only)
Specifications

Specifications

15 L
Round
230 V
Aluminum
Ambient to 370°C
115 mm
1.4 kg
600 w
50/60 Hz
IP 42
1
Hot Plate
Epoxy Painted Aluminum
5.3 in. dia.
280 x 165 x 115 mm
280 mm
165 mm
230 V 50/60 Hz 600 w
3 Years
RC
Videos
Documents