missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 912 Universal Test Paper
Used for general analysis.
4.96 € - 124.09 €
Specifications
For Use With (Application) | Rapid determination of pH value in industrial applications, general analysis in school, formation |
---|
Product Code | Brand | Type | Color Indicator | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Color Indicator | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11567382
|
Fisherbrand™
|
Red Litmus Paper | Red | 5 m | 7 mm |
124.09 €
Pack of 4 Qty Price Break Available |
In Stock
Log in to see stock. |
||
11562413
|
Fisherbrand™
|
Neutral Litmus Paper | Purple |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11552413
|
Fisherbrand™
|
Blue Litmus Paper | Blue | 60 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11768722
|
Fisherbrand™
|
Blue Litmus Paper | Blue | 5 m | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11592413
|
Fisherbrand™
|
Potassium Iodide Starched Paper | White | 60 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11930695
|
Fisherbrand™
|
Neutral Litmus Paper | Purple | 5 m | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11577382
|
Fisherbrand™
|
Blue Litmus Paper | Blue | 5 m | 7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- General control of acid or alkaline reactions
Color:
- Litmus Blue: Blue to red
- Litmus neutral: Purple to blue/red
- Litmus red: Red to blue
Applications:
- Rapid determination of pH value in industrial applications
- General analysis in school
- Used in formation
Specifications
Rapid determination of pH value in industrial applications, general analysis in school, formation |