Learn More
JULABO™ AWC100 Compact Recirculating Cooling Bath
An extremely compact solution, designed to remove small heat loads from external systems such as from Peltier-elements.Designed specifically for applications where cooling water can be above ambient and where temperature control is secondary.
Brand: JULABO™ 9630100
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Hassle-free operation
- Small footprint
- Virtually noiseless
- Easy to use
- Economical
- Increase ventilator speed by changing the switch for booster cooling on the rear of the unit.
- Stage 0: normal cooling capacity, virtually noiseless.
- Stage 1: higher cooling capacity, higher ventilator speed.
Specifications
5 to 35°C | |
CE | |
2.9 L/min. | |
20°C to 40°C | |
AWC100 | |
20 cm | |
12.7 kg | |
115/230 V 60 Hz 1 A | |
60 Hz |
0.9 L | |
0.4 kW at 20°C | |
For applications requiring little cooling performance | |
0.2 bar | |
34 cm | |
30 cm | |
11 kg | |
115/230 V |