missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FL Series Recirculating Cooling Baths with Air Compressor
Includes splashproof keypad and LED temperature indication. Julabo™ AWC100 Compact Recirculating Cooling Bath with Air Compressor features a compact footprint and is designed specifically for applications where cooling water can be above ambient and where temperature control is secondary.
14245.00 € - 21000.00 €
Product Code | Brand | Capacity (Metric) | Flow Rate | Cooling Capacity | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Flow Rate | Cooling Capacity | Electrical Requirements | Price | Quantity & Availability | ||
11974828
|
Julabo™
9666040 |
24 to 30 L | 60 L/min. | 0.05kW at -20°C, 0.9kW at -10°C, 1.9kW at 0°C, 2.9kW at 10°C, 4kW at 20°C (Mediu | 230/400 V 50/60 Hz 3 ph |
16010.00 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||
11954838
|
Julabo™
9666070 |
39 to 47 L | 60 L/min. | 1.55kW at -20°C, 3kW at -10°C, 5.1kW at 0°C, 6.4kW at 10°C, 7kW at 20°C (Medium | 230/400 V 50/60 Hz 3 ph |
21000.00 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||
11944828
|
Julabo™
9663040 |
30 L | 40 L/min. | 0.65kW at -20°C, 1.5kW at -10°C, 2.4kW at 0°C, 3.4kW at 10°C, 4kW at 20°C (Mediu | 230 V 60 Hz 11 A |
14245.00 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||
Description
- Ergonomic design and easy operation
- Splashproof keypad with integrated mains switch
- Large, bright LED display
- Reliable microprocessor PID temperature control
- Filling level indicator
- Powerful immersion pumps, suitable for continuous operation
- Permissible temperature in return line +80°C
- Easy filling from the top with hinged protective lid
- Low liquid level protection with optical and audible alarm signal
- Integrated stainless steel bath tanks
- Removable venting grid for cleaning of the condenser
- Front drain
- No side vents
- RS232 interface for PC-connection
- IP class according to IEC 60529: 21
- Alarm output, potential-free change-over contact (max. 30 VA)
- Pressure indicator
- By-pass valve to adjust pump pressure
Specifications
5°C to 40°C |