missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Red Natural Rubber Filter Ring with Flange
1.40 € - 1.55 €
Specifications
Color | Red |
---|---|
Material | Natural Rubber |
No. per Pack | 1Each |
Quantity | 1 Each |
Height (Metric) | 20 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10186590
|
Deutsch Neumann™
2350012 |
41 mm |
1.40 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10196590
|
Deutsch Neumann™
2350022 |
48 mm |
1.45 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10424313
|
Deutsch Neumann™
2350032 |
56 mm |
1.55 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Specifications
Red | |
1Each | |
20 mm |
Natural Rubber | |
1 Each |