missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-coded Octahedral PTFE Stir Bar
Use when quick visual identification is highly important. Fisherbrand™ Color-coded Octahedral PTFE Stir Bar is available in three colors: blue, red, and yellow.
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
- Color-coded, octagonal stirrer bars
- For use where identification is of prime importance
- Note: Colored PTFE coatings are not as inert as pure PTFE
Specifications
Yes | |
Red | |
0.5 in. | |
3 in. | |
13mm | |
2/Pk. | |
Stir bar |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
PTFE | |
75mm | |
Octahedral |