Learn More
Thermo Scientific™ Reducing Union for Preparative Columns
Thermo Scientific™ Reducing Union for Preparative Columns connects 30 to 50mm ID preparative columns to 1/16 in. tubing.
Brand: Thermo Scientific™ 60182-357
Code : 16
Additional Details : Weight : 0.05000kg
Description
Thermo Scientific™ Reducing Union for Preparative Columns connects 30 to 50mm ID preparative columns to 1/16 in. tubing.
- Stainless steel construction
- 1.0mm bore
- Without frit
Specifications
Reducing Union | |
Connects 30 to 50 mm ID prep columns to 0.625 in. tubing; 1.0 mm bore; No frit | |
Stainless Steel | |
Preparative Columns |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.