missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Refractive Index Standard (Stabilized Sucrose) 1.35568 nD units at 20°C, Reagecon
High-quality, extended shelf life standard for use as calibrant/analytical control material for refractive index determination.
Brand: Reagecon RIBS15S
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Reagecon holds ISO 17025 accreditation for testing refractive index (Brix standards) using refractometry (INAB Ref: 264T).
- This product has an uncertainty of measurement of ± 0.00014 nD units.
- It is stable for one year, either opened or unopened and is presented in a convenient 15 mL dropper bottle.
- The product is prepared gravimetrically on a weight/weight basis.
- Both solute and solvent are weighed on a balance calibrated by OIML traceable weights.
- Reagecon holds ISO 17025 Accreditation for calibration of laboratory balances (INAB Ref: 265C).
- The resulting Balance Certificate of Calibration is issued in accordance with the requirements of ISO/IEC 17025.
- High accuracy (± 0.000158 nD units)
- Tested using a state-of-the-art refractometer
- Tested using an ISO 17025 accredited test method
Specifications
Liquid Refractometer | |
± 0.00014 nD units | |
15 mL |
1.35568 nD at 20°C (± 0.00014) | |
Calibration of Refractometers |