Learn More
Reichert™ Rhino Ultra-Durable Handheld Automotive Fluids Refractometers
Duo-Chek models test engine coolant and battery charge in factory and field use—fully IP67 water rresistant, dustproof, and impact resistant
227.00 €
Specifications
Refractive Index | 1.33 to 1.48 |
---|---|
Calibration | Distilled Water |
Includes | Six measurement scales |
Certifications/Compliance | ASTM |
Product Code | Brand | Accuracy | ScaleRange | Increments | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | ScaleRange | Increments | Price | Quantity & Availability | |||
12928524
|
Reichert™
137584L0 |
±1°F | 1.1 to 1.4 Specific Gravity, 32°C to -60°F Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol | 0.01 sp. gr., 5°F, 1%, 0.0001nD |
227.00 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
10655915
|
Reichert™
137564L0 |
±0.55°C | 1.1 to 1.4 Specific Gravity, 0°C to -48°C Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol | 0.01 sp. gr., 3°C, 1%, 0.0001nD |
227.00 €
Each |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||
Description
Duo-Chek models test engine coolant and battery charge in factory and field use—fully IP67 water rresistant, dustproof, and impact resistant
Black polymer housing is impact resistant, IP67-rated dustproof and water resistant. Improved image quality, featuring blue prism for improved scale and reading visibility. Measure engine coolant freeze point and glycol concentration plus battery charge.
- Portable—no battery or power cord required
- IP67-rated, water-resistant design eliminates condensation on the optics
- Rugged design to withstand years of use
- Check engine coolant and battery charge with one instrument
- Measure both ethylene glycol-based and propylene glycol-based engine fluids
- Optics and instrument scales are permanently sealed inside the refractometer body
- Bright, easy-to-read magnified scales
- Automatic temperature compensation provides correct results no matter what the environment
- Accuracy to within 1°
- Calibrate in distilled water
Model DC60 measures in °C
Model DC70 measures in °F
Order Info
Rhino Model for Industrial Fluid Testing is also available; see Cat. No. RE-10440.
Specifications
1.33 to 1.48 | |
Distilled Water | |
Six measurement scales | |
ASTM |