Learn More
Gilson™ Repetman™ Non-sterile Pipet Tips
Manufactured from polypropylene. Gilson™ Repetman™ Non-sterile Pipet Tips are accurate and precise for viscous, dense, volatile or hot liquids.
Brand: Gilson™ F164570
66.04 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Code : 50
Additional Details : Weight : 0.72000kg
Description
- Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips to make the pipetting easier and faster
- Allows continuous volume adjustment from 1μL to 50mL
- Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
- Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
- Easily charge the battery with automatic charging stand
- Compatible with most standard syringe tips with its open system
- High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.
Specifications
25 mL | |
10% ±0.25, 50% ±0.15, 100% ±0.08CV | |
CE, IVD | |
Repetman |
Sterile | |
10% ±0.3%, 50% ±0.3%, 100% ±0.3% | |
Gilson Repetman | |
Polypropylene |