missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ REPETMAN™ Non-Sterile Tips
These replacement tips are for use with the REPETMAN™ motorized pipette controller.
Brand: Gilson™ F164527
119.21 EUR valid until 2024-12-31
Use promo code "23279" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Non-sterile
- Available in 1 and 10mL volumes
- Aids in positive displacement pipetting
- Provided in packs of 100
Specifications
Pipette tips | |
Non-sterile | |
Positive Displacement | |
Repetman |
1.0 mL | |
Pipetting | |
100/pk | |
Repetman |