missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus EU-IVD Single Channel Fixed Volume Pipette

Meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Brand:  Eppendorf™ 3121000058

Code : 97

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10040754

  • 174.64 € / Each

Estimated Shipment: 25-03-2022
Add to basket

Description

Description

  • Air-displacement pipette for accurate pipetting of aqueous solutions
  • Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
  • Spring loaded tip cone (not available for 5mL and 10mL pipettes) for minimal tip attachment forces helps to reduce stress
  • Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
  • Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
Specifications

Specifications

±1%
200μL Pipette tip
Autoclavable
25 μL
In vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998
Spring loaded tip cone, ejector, yellow operating button
Yellow
Videos
SDS
Documents
Certificates
Special Offers

Special Offers