missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Researcher Alcoholmeter
Alla France™ Researcher Alcoholmeter is used to determine the amount of alcohol in a liquid.
Brand: Alla France™ 0530FC000/20-QP
Additional Details : Weight : 0.09000kg
Description
- Calibration temperature 20°C
- High precision
- For use in the distillery and wine industry
- Includes thermometer
- With fiducial mark
- Reading below meniscus
- With individual number
Specifications
Alcoholometer | |
0.005 | |
Certificate of Conformity | |
Glass |
±0.5% | |
320 mm | |
0 to 35% Vol. |