missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Cyclosplitter
Specifically designed to ensure a highly inert GC pathway for basic compounds
POA
Specifications
Liner Material | Borosilicate Glass |
---|---|
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Length (Metric) | 7.85 cm |
Description
Cyclosplitter liner type.
Base-deactivation process:
- Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
- I.D. 4mm
- Improves peak shape, response and reproducibility when compared to standard deactivation
- Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface
Specifications
Borosilicate Glass | |
Agilent GCs Equipped with Split/Splitless Inlets | |
7.85 cm |