missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Inlet Liners for Splitless Injection—Gooseneck Splitless with FS Wool from Restek™
Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.
POA
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Deactivated Wool |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Description
Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.
- Compatible with Agilent™/Finnigan columns
- Prepacked with fused silica (FS) wool—more inert for use with active compounds
- Inside dia.: 4mm; outside dia.: 6.5mm; length: 78.5mm
Specifications
7.85 cm | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Deactivated Wool | |
0.65 cm | |
Borosilicate Glass |