missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck with FS Wool
For Agilent GCs equipped with split/splitless inlets.
POA
Specifications
Length (Metric) | 0.78 cm |
---|---|
Product Type Specs | IP Recessed Gooseneck Single Taper Inlet Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
Description
- Base easily packs with wool for dirty samples >2μL
- Geometry: Recessed Single Taper
- Material: Borosilicate Glass
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
0.78 cm | |
5/Pk. | |
0.65 cm | |
Borosilicate Glass |
IP Recessed Gooseneck Single Taper Inlet Liner | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |