missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split/Splitless Liners for Agilent™ 6890 GCs: Low Pressure Drop
Includes wool packing
POA
Specifications
Diameter (Metric) Inner | 0.4 cm |
---|---|
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Length (Metric) | 7.85 cm |
Packing Material | Deactivated Wool |
Description
- I.D. 4mm
Specifications
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets | |
Deactivated Wool |
0.63 cm | |
7.85 cm |