Learn More
Thermo Scientific™ Retention Gap Kits
Install a retention gap/guard column to your analytical column with a single kit.
Brand: Thermo Scientific™ 260G495P
Code : 16
Additional Details : Weight : 0.05000kg
Description
Use Thermo Scientific™ Retention Gap Kits to conveniently install a retention gap/guard column to your analytical column. Each kit includes deactivated silica tubing, a miniunion, and five ferrules.
Includes:
- Length of deactivated fused silica tubing
- Mini-union
- Five ferrules
Specifications
Guard Column (GC) | |
Tubing; 0.25 mm ID x 5 m | |
0.010 in. | |
16 ft. 4.9 in. | |
Deactivated Silica |
GC Tubing | |
GC | |
0.25 mm | |
5 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.