missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Revco™ High-Performance Chromatography Refrigerators

Fulfill a range of applications requiring close temperature control with these units, featuring easy setup and full access to chromatography instrumentation within the chamber.

Brand:  Thermo Scientific™ REC4504V

Code : NEW

Additional Details : Weight : 285.00000kg

 View more versions of this product

Product Code. 12621501

  • 7403.00 € / Each


Call for latest local availability
01 885 5854
Add to basket

Description

Description

Key Features:
  • Adjustable temperatures between 1° and 8°C, factory-preset setpoint at 4°C
  • Positive forced-air circulation maintains temperature uniformity at all shelf levels
  • Peripheral closed-cell door gaskets maintain temperature integrity
  • Automatic condensate removal and defrost

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Instrumentation and controls mounted at cabinet bottom on 45.8 cu. ft. models, top on other models
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Controller battery backup system
Alarm System:
  • Audible/visual warnings for temperature deviations or power failure
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Interior and exterior cold-rolled steel surfaces finished with high-impact, powder-paint coating
  • Multipane sliding glass doors on 45.8 cu. ft. models, keylocked swinging doors with spring-loaded closures on others stay open at 90°
  • Two 2″ dia. (5.1cm) access ports with hinged covers
  • CFC-free refrigerant
  • 45.8 cu. ft. units have independent, switch-activated interior light; others have externally operated interior lights
  • Duplex vaporproof outlet (live)
  • Adjustable epoxy-coated, open-wire shelves
  • Dual-wheel casters

Ordering Information:

Optional‚ temperature chart recorders, power monitors and other options are available separately.

Includes:

Separate power cord for interior outlets on 45.8 and 78.8 cu. ft. models

Specifications

Specifications

UL and cUL listed. CE marked.
26 x 52.5 x 58 in. (66 x 133 x 147.3 cm)
1°C to 8°C
230 V
230 V 50 Hz
304 kg
15 A
2 in. (5 cm) casters (two locking, two nonlocking), factory installed
201 cm
50 Hz
Two 2 in. dia. (5.1 cm) access ports with hinged covers
4 full-size, 2 half-size
133 cm
Glass
1297 L
European
Chromatography Refrigerator
2
Multipane Sliding Glass Doors
8.5 A
Cold-rolled steel finished with high-impact, powder-paint coating
66 cm
147.3 cm
High-density CFC-free foam urethane
CFC-free
304 kg
Automatic
143.5 cm
Videos
View accessory products