Learn More
Texwipe™ Revolve™ AlphaMop™ Covers
Revolve™ AlphaMop™ 2-in-1 Covers, the first sustainable covers for the cleanroom industry, are made from 100% upcycled polyester. Revolve™ mop covers aid in sustainability goals, reducing the amount of post-consumer water bottles going into landfills and carbon emissions.
Brand: Texwipe™ TX1721
Additional Details : Weight : 5.20000kg
Description
- Mopping and cleaning large and small surfaces.
- Applying and removing disinfectants.
- Spill control.
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers.
- Appropriate for use with temperatures less than 400°F (205°C).
- The integrated polyester cover/pad design allows replacing covers and pads in a one-step process.
- The integrated design offers high sorption capacity, which is ideal for spill control, cleaning, and solution application.
- The covers easily fit over the mop head, permitting a quick change.
- The integrated polyester pad assures the mop cover conforms to surfaces for consistent contact and cleaning.
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments.
- Autoclave safe.
- Sterile covers are individually lot coded for traceability and quality control.
Specifications
White | |
Non-sterile | |
No |
Mop Cover | |
Autoclavable | |
Polyester |