Learn More
BUCHI Rotavapor R-300
Includes Heating Bath B-305 which reaches up to 220°C; and has a capacity of 5 liters. BUCHI Rotavapor&trade, R-300 uses an electronic lift system and is supplied with standard joint SJ 29/32 that also includes an evaporating flask and vapor duct.
Brand: BUCHI 11R300251V101
Additional Details : Weight : 25.74000kg
Description
Modular design allows for easy extension of the R-300 to a fully integrated system where each component is regulated by a central interface.- Vertical Glass Assembly
- Heating Bath B-305 (20 - 220°C, 5L)
- Electronic Lift System
- Protective Coating: Safety PLASTIC+GLAS coating
- Standard Joint SJ 29/32 includes evaporating flask and vapor duct
- Voltage 220 - 240V
Specifications
13.5 kg | |
10 to 280 rpm | |
100 w | |
IP 21 | |
CE/CSA |
100/240 V | |
Heating Bath B-305 | |
320 x 400 x 615 mm | |
40° | |
50/60 Hz |