missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 25 N - 8 G Dispersing Tool
Suitable for use with the dispersing instrument T 25 Digital.
Brand: IKA™ 0001024200
Code : 50
Additional Details : Weight : 0.11000kg
Description
- Working range of 1 to 50mL
- Stator diameter of 8mm
- Immersion depth of 27 to 85mm
- Suitable for use with solvents
- Maximum temperature of 180°C
- Can be sterilized using all methods
Specifications
Dispersing Element | |
1 to 50 mL | |
8 mm | |
108 mm | |
pH range of 2 to 13 | |
S25 N – 8G | |
1 Ea. |
25,000 rpm | |
0.3 in. | |
27 to 85 mm | |
PTFE, 316L Stainless Steel | |
Homogenizing of medical samples, emulsifying of cosmetics, suspension of coatings and more | |
S 25N–8G | |
All methods |