missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Round Bottom Cryogenic Tubes
Designed for storage of biological material such as microorganisms, human and animal cells, etc. in the gaseous phase of liquid nitrogen.
419.00 € - 640.00 €
Specifications
Product Type | Cryogenic Storage Tube |
---|---|
Certifications/Compliance | CE, DIN EN 285 |
Autoclavable | Autoclavable |
Bottom Shape | Round |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Graduations | Thread Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Graduations | Thread Style | Price | Quantity & Availability | ||
10238080
|
BRAND™
114831 |
2 mL | 47 mm | 1.8 mL | External |
419.00 €
Pack of 1000 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||
10309910
|
BRAND™
114845 |
5 mL | 90 mm | 4.6 mL | Internal |
640.00 €
Pack of 1000 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
Description
- Available with external or internal thread
- External thread includes screw-on cap with silicone seal; internal thread includes a screw-on cap with sealing cone
- Manufactured from polypropylene
- Large frosted marking area and colored cap inserts for easy sample identification
- Temperature stability to −196°C and autoclavable at 121°C
- Acc. to DIN EN 285, marked with the CE symbol acc. to the IVD Directive 98/79 EC
- Provided in packs of 1000 (10 bags of 100)
Specifications
Cryogenic Storage Tube | |
Autoclavable | |
Polypropylene | |
1000 |
CE, DIN EN 285 | |
Round | |
Frosted Marking Area | |
Screw Cap |