missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Round Tub
Tub for every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.
79.75 € - 239.00 €
Specifications
Product Type | Tub |
---|---|
Material | HDPE |
For Use With (Equipment) | Suitable for Use with Foodstuffs |
Quantity | 1 Ea. |
Shape | Round |
Alert:
Attention! Make sure to pay attention to the “List of Chemical Resistance“!
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10732907
|
Buerkle™
3482-0040 |
40 L |
79.75 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
11843492
|
Buerkle™
3482-0110 |
110 L |
239.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10356612
|
Buerkle™
3482-0050 |
50 L |
94.95 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10412372
|
Buerkle™
3482-0075 |
75 L |
114.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Tub made of HDPE
- Temperature resistant from -30 °C to +70 °C
- Suitable for food
- High degree of chemical resistance
Specifications
Tub | |
Suitable for Use with Foodstuffs | |
Round |
HDPE | |
1 Ea. | |
-30°C to +70°C |