missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Rubber tyre with aluminum centre, ball bearing, 200mm wheel diameter, fixed
Brand: Manutan A341581
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Aluminum centre with black rubber tyre.- Ball bearing
- Maximum weight: 450kg
- Fixed castor
- Wheel diameter: 200mm
- Tread width: 50mm
- Fitted height: 250mm
- Load capacity: 450kg
- Plate L x W (mm): 135 x 110
- Fixing hole size (mm): 105 x 75-80
- Fixing hole diameter: 12mm