missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Rubber tyre/aluminum centre roller bearing bearing, 160mm
Brand: Manutan A341224
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Aluminum centre with black rubber tyre.- Maximum weight: 300kg
- Swivel castor
- diameter x tread width: 160 x 50mm
- Fitted height: 196mm
- Roller bearing
- Load capacity: 300kg
- Plate L x W: 135 x 110mm
- Fixing hole size: 105 x 75-80mm
- Fixing hole diameter: 10mm