missing translation for 'onlineSavingsMsg'
Learn More

Manutan Rubber tyre with nylon centre, wheel diameter 125mm

Brand:  Manutan A341088

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12881628

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

With either an aluminum centre and a solid black rubber tyre, or a nylon centre with a solid blue rubber tyre. Ideal for quietness and protection of floors.
  • Max. capacity (kg): 450
  • Wheel centre: Nylon
  • Tyre colour: Blue
  • Wheel diameter (mm): 125
  • Tread width (mm): 38
  • Hub bore: 15 mm
  • Hub width (mm): 48
  • Wheel bearing: Plain
  • Load capacity (kg): 180
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers