missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks Nylon - 76 mm steel shackle

The ultimate locks for all of your safety and security needs.

Brand:  Brady™ 150247

Additional Details : Weight : 0.14200kg

 View more versions of this product

Product Code. 17100301

  • 25.30 € / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

  • Compliment the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key supplied with each lock
  • Key retaining (Key won’t release until the padlock shackle is securely closed)
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities
Specifications

Specifications

Keyed Padlocks
Nylon
76.00 mm
6
1.496 in.
33.00 mm
Brown
6.40 mm
Steel
1 Ea.
38.00 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers