missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ Jackson Safety™ V20 PURITY Anti-fog Eyewear
52.57 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Lens Coating: Anti-fog
Description
- Complies with: EN166:2001 1F for safety
- Complies with: EN166:2001 level F for impact resistance
- Complies with: EN166:2001 class 1 for optical clarity
- 99% UVA/UVB protection
- Comfortable to wear for long periods
- Economical eye protection for workers and visitors
Specifications
Certifications/Compliance | EN166:2001 1F for safety, EN166:2001 level F for impact resistance and EN166:2001 class 1 for optical clarity. |
Lens Coating | Anti-fog |
Product Type | Safety Eyewear |
For Use With (Application) | Basic eye protection while keeping costs down, keeping lenses clear and free from condensation during temperature or humidity changes |
No. per Pack | 12/Pk. |
Weight (Metric) | 0.264 kg |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'