Learn More
SCAT Safety Waste Caps, with Grounding Connection
Safety Waste Caps with grounding connector to dissipate static charge on the Waste Cap to prevent explosion or fire from sparks.
Brand: SCAT 108026
165.36 EUR valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
The SCAT Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using SafetyWasteCaps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to the resulting overpressure in the disposal container. The variety of closures, connections and thread sizes allows optimal adaptation to your HPLC situation. Additional versions with grounding connections, level controls or safety funnels or offer every convenience for safe disposal.- High quality materials ensure maximum safety for lab and staff
- Can be individually equipped with level indicators, safety funnels or grounding connections
- 360° rotatable and up to 200 °C autoclavable screw cap for maximum flexibility
- Connection port for a SCAT exhaust filter V3.0 on each Safety Waste Cap
Specifications
Safety Waste Cap | |
Safety Waste Cap S50, for space saving canister, 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter | |
Waste Disposal System |
S50 | |
2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter | |
Waste Disposal Container |