Learn More
Thermo Scientific™ SAHARA Acrylic S6T Heated Bath Circulators
Ideal when visibility of your application is required, with efficient heating from ambient plus 13°C to a maximum of 80°C.
POA
Specifications
Certifications/Compliance | CE/ROHS/WEEE |
---|---|
Dimensions (L x W x H) | 16 x 5.9 x 13.9 in. (40.7 x 15.1 x 35.3 cm) |
Height (English) | 13.9 in. |
Height (Metric) | 35.3 cm |
Length (English) | 16 in. |
Description
Ideal when visibility of your application is required, Thermo Scientific™ SAHARA Acrylic S6T Heated Bath Circulators provide efficient heating from ambient plus 13°C to a maximum of 80°C, with maximum bath volume of 6 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 150°C.
Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.
Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.
Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides on the bath for easy viewing.
Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.
- Capacity: 6L
- Thermostats are attached by a sturdy bath bridge, can be positioned 90° on all four sides of the bath for easy viewing
- Transparent acrylic reservoir is ideal for applications requiring good visibility
- Temperatures are maintained from ambient plus 13° to 80°C
SC 100 controller
- Features 3 languages, acoustic and optical alarms, and five user-settable programs
- Two pump speeds allow adjustement of water flow within bath to reduce turbulence
SC 150 controller
- Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
- Warranty varies by country, please contact us for details
Specifications
CE/ROHS/WEEE | |
13.9 in. | |
16 in. | |
13.9 lb. | |
6 L | |
15.1 cm |
16 x 5.9 x 13.9 in. (40.7 x 15.1 x 35.3 cm) | |
35.3 cm | |
40.7 cm | |
6.3 kg | |
5.9 in. |