missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Hayman Style Microspatulas with PTFE-Coated Ends
Chemware™ Hayman Style Microspatulas with extra heavy-duty PTFE-coated ends.
Brand: Saint Gobain Life Sciences
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Nickel-stainless-steel
Order Info
- Stem dia.: 0.125 in. (3.2 mm)
- Spatula: 1.5 L x 0.16 in. W (38 x 4 mm)
- Spoon: 0.5 L x 0.063 in. W (13 x 1.6 mm)
Specifications
PTFE | |
Designed for use under the most severe laboratory condition for handling chemically active materials | |
1.5 L x 0.16 in. W Spatula at one end and 0.5 L x 0.063 in. W spoon at other end | |
Nickel, Stainless Steel |
Micro Spatula | |
6 in. | |
PTFE | |
15 cm |