missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Plastic Sanitary Couplings
Cole-Parmer™ Sanitary Coupling with Barb, Polypropylene has a tapered funnel design to provide a steady fluid flow.
Brand: Saint-Gobain 31512-01
Code : XX
Additional Details : Weight : 0.01000kg
Description
- Reduces dead space and improves flow.
- Tapered funnel design provides a steady fluid flow.
- Smooth inner surface prevents particle entrapment.
- Seamless construction prevents contamination by eliminating leaks and areas of potential bacterial growth.
- Material meets USP Class VI requirements and is FDA compliant for food contact.
Specifications
Tygopure™ Sanitary Fittings | |
Not Autoclavable | |
For bioreactors and fermentors | |
22°C | |
200 psi | |
93°C |
USP Class VI | |
Polypropylene | |
72°F | |
Fitting Tygopure 3/8 in. Polypropylene | |
200°F |