missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing
Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.
133.00 € - 191.00 €
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU |
Autoclavable | Autoclavable |
Material | Thermoplastic |
Elongation | 390% |
Product Code | Brand | Overall Length (Metric) | Maximum Pressure | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Maximum Pressure | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||
12636976
|
Saint Gobain Life Sciences
AAB00013 |
15.2 m | 60 psi | 4.57 mm | 9.4 mm |
191.00 €
15m |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
15440813
|
Saint Gobain Life Sciences
AAB00017 |
15.2 m | 34 psi | 6.35 mm | 9.4 mm |
133.00 €
15m |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
15104073
|
Saint Gobain Life Sciences
AAB00027 |
15.2 m | 25 psi | 9.53 mm | 12.7 mm |
176.00 €
15m |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
Description
Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.
- Clear as glass for easy visual monitoring of flow
- Lightweight and flexible for easy, quick installation
- Broad chemical resistance
- Non-wetting properties allow easy cleaning and complete drainage
- Contains no BPA or phthalates
Typical Applications
- Food and Beverage transfer
- Food and Beverage dispensing
Specifications
Tubing | |
Autoclavable | |
390% | |
Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer | |
-45°C | |
Non-sterile | |
63 (Shore A) | |
79°C |
FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU | |
Thermoplastic | |
Food and beverage dispensing | |
-49°F | |
250 lb-f/in | |
Clear | |
165°F |