missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sample Racks for Precision™ Water Baths

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Brand:  Thermo Scientific™ 3166183

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15390996

  • 257.00 € / Each


Call for latest local availability
01 885 5854
Add to basket

Description

Description

Stainless-Steel Petri Dish Rack

  • Measures 9.75 × 8.75 × 6.25 in. (24.8 × 22.2 × 15.9cm)
  • Holds 80 x 50mm or 30 x 90mm Petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 × 8.5 × 5.5 in. (25.4 × 21.6 × 14cm)
  • Openings are 1in. (2.5cm) square
  • Holds 50 test tubes up to 25mm from 97 to 150mm high
Microcentrifuge Test Tube Racks
  • Requires Clip Fastener
  • Measures 127 × 101 × 39mm (5 × 4 × 1.5 in.)
Specifications

Specifications

Stainless steel
Stainless Steel Petri Dish Rack
Petri Dish Rack
80 x 50mm or 30 x 90mm Petri dishes
Precision Circulating, Coliform, and 20-28L General Purpose Water Baths
Videos