missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Sample Tubes Sets

250mL tubes

Brand:  BUCHI 044960

Code : 62

Additional Details : Weight : 1.25000kg

Product Code. 12866883

  • 290.00 € / Pack of 10
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Collection of peaks or complete chromatogram - can be set according to time or volume (when used with BUCHI pump module C-601 and C-605)
  • When attached to a suitable UV or RI fraction collector the peak detector can tell the unit to change fractions according to peak- minima, maxima and shoulders etc.
  • High collection capacity (up to 12L)
  • Height adjustable
  • Various inputs/outputs built-in to allow for: 2 detectors/monitors, 2 recorders, waste valve
  • Intuitive operation
  • Programmable software and large programme memory, includes CD-ROM of SepacoreRecord (60 day trial version without printing facility), RS232 cable and RS232 gender changer
  • Programmable time window function
  • Extendable rack database stored in the memory allowing rapid selection of collection racks, customers racks can also be programmed allowing the unit to dispense fractions, even into carousel type racks
  • Racks and tubes sold separately
Specifications

Specifications

250 mL
10Pack
10 Pack
Sample Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers