missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Sampling Dipper

Sampling Dipper equipped with a reinforced rim and spout.

Brand:  BRAND™ 90454

Code : NEW

Additional Details : Weight : 0.66000kg

 View more versions of this product

Product Code. 10009810

  • 156.00 € / Each

Estimated Shipment
10-03-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • With reinforced rim and spout
  • PTFE handle with steel core
  • Optional extension rod for increased handle length
Specifications

Specifications

125 mm
PTFE
500 mL
Spout
80 mm
Sampling Dipper
Videos
Documents