Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno permit the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.
Brand: Buerkle™ 5358-0105
148.98 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.07500kg
Description
- Stainless steel AISI 316L
- Fit precisely
- Can easily be replaced
- Available in volumes from 0 to 4.0mL
Specifications
Insert | |
Autoclavable | |
0.5 mL | |
Withdrawling Samples |
Stainless Steel (V4A) | |
Equipment for Novartos Uno sampler | |
FDA |