missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Inserts for Novartos Uno

Buerkle™ V4A Stainless Steel Inserts for Novartos Uno permit the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.

Brand:  Buerkle™ 5358-0125

208.14 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10733985

  • 230.00 € / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • Stainless steel AISI 316L
  • Fit precisely
  • Can easily be replaced
  • Available in volumes from 0 to 4.0mL
Specifications

Specifications

Insert
Autoclavable
2.5 mL
Withdrawling Samples
Stainless Steel (V4A)
Equipment for Novartos Uno sampler
FDA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers