missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Inserts for Novartos Uno

Buerkle™ V4A Stainless Steel Inserts for Novartos Uno permit the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.

Brand:  Buerkle™ 5358-0130

148.98 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.05650kg

 View more versions of this product

Product Code. 10743985

  • 165.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Stainless steel AISI 316L
  • Fit precisely
  • Can easily be replaced
  • Available in volumes from 0 to 4.0mL
Specifications

Specifications

Insert
Autoclavable
3 mL
Withdrawling Samples
Stainless Steel (V4A)
Equipment for Novartos Uno sampler
FDA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers