missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Santoprene Pump Tubing
For use in laboratory and healthcare applications.
147.00 € - 725.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | Class 6 |
Autoclavable | Autoclavable |
Material | Santoprene |
Overall Length (Metric) | 1500 cm |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
10777871
|
Fisherbrand™
|
3.2 mm | 1.6 mm |
185.00 €
15m |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10152081
|
Fisherbrand™
|
1.6 mm | 1.6 mm |
147.00 €
15m |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10529211
|
Fisherbrand™
|
4.8 mm | 1.6 mm |
154.00 €
15m |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10509561
|
Fisherbrand™
|
4.8 mm | 2.4 mm |
476.00 €
15m |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
10060091
|
Fisherbrand™
|
6.4 mm | 2.4 mm |
570.00 €
15m |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10786741
|
Fisherbrand™
|
6.4 mm | 1.6 mm |
269.00 €
15m |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10203561
|
Fisherbrand™
|
8 mm | 1.6 mm |
303.00 €
15m |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10171411
|
Fisherbrand™
|
9.6 mm | 2.4 mm |
725.00 €
15m |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Description
- Can withstand over one hundred cycles of steam autoclaving at 134°C
- Can withstand five standard hospital sterilisation cycles using ethylene oxide, with no significant physical or chemical effects
- Can be sterilized using high energy ionising radiation
- Sterilized at normal irradiation levels, 2Mrad to 3Mrad
- Can be used instead of traditional pump materials such as neoprene, butyl and, silicone
Specifications
Pump Tubing | |
Autoclavable | |
1500 cm | |
1 Each |
Class 6 | |
Santoprene | |
Peristaltic Pump |